- 20 Diametral Pitch
- 20⁰ Pressure Angle
- 24 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 0.9375 in |
| Rated Torque [Max] | 51.9 @ 1800 rpm |
| Torque at 300 RPM | 87.1 lb/in |
| Torque at 900 RPM | 68.5 lb/in |
| Torque at 600 RPM | 76.7 lb/in |
| Torque at 1200 RPM | 61.9 lb/in |
| Torque at 1800 RPM | 51.9 lb/in |
| Diametral Pitch | 20 |
| Set Screw | No |
| Material | Steel |
| Outside Dia. [Min] | 1.3 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Minimum Plain Bore |
| Pressure Angle | 20 degrees |
| Type | A |
| Torque at 200 RPM | 91.3 lb/in |
| No. of Teeth | 24 |
| Face Width | 0.5 in |
| Pitch Dia. | 1.2 in |
| Outside Dia. | 1.3 in |
| Bore Dia. | 0.5 in |
| Pitch Diameter | 1.2 in |
| Hub Dia. | 0.92 in |
| No. of Teeths | 24 |
| O.D. | 1.23 in |
| Bore Size | 0.500 in |
| Origin | Reborable |
| Weight | 0.231 LB |
| EAN or UPC | 781711099148 |

