- Finished Steel Gear
- 20 Diametral Pitch
- 20.0° Pressure Angle
- 35 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
| Hub Dia. | 1.47 in |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 99.4 lb/in |
| Torque at 1800 RPM | 70.6 lb/in |
| Outside Dia. | 1.85 in |
| Pitch Diameter | 1.75 in |
| Keyway | w/Setscrew |
| Length Through Bore | 1.000 in |
| Torque at 1200 RPM | 87.5 lb/in |
| Bore Size | 0.500 in |
| No. of Teeth | 35 |
| Type | A |
| Outside Dia. [Min] | 1.85 in |
| Origin | Finished Bore |
| Torque at 600 RPM | 115 lb/in |
| Torque at 300 RPM | 136 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 145 lb/in |
| Bore Type | Bored to Size |
| Set Screw Size | 1/2 |
| Diametral Pitch | 20 |
| Set Screw | Yes |
| Material | Steel |
| Weight | 0.551 LB |
| EAN or UPC | 781711461372 |

