- Finished Steel Gear
- 20 Diametral Pitch
- 20.0° Pressure Angle
- 40 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| Origin | Finished Bore |
| Diametral Pitch | 20 |
| Bore Size | 0.750 in |
| Set Screw Size | 3/4 |
| Torque at 300 RPM | 157 lb/in |
| Set Screw | Yes |
| Hub Dia. | 1.72 in |
| Torque at 600 RPM | 130 lb/in |
| Torque at 900 RPM | 111 lb/in |
| Torque at 200 RPM | 168 lb/in |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Type | A |
| Pitch Diameter | 2 in |
| Outside Dia. [Min] | 2.1 in |
| Length Through Bore | 1.000 in |
| Torque at 1800 RPM | 77 lb/in |
| Torque at 1200 RPM | 96.6 lb/in |
| Keyway | w/Setscrew |
| No. of Teeth | 40 |
| Bore Type | Bored to Size |
| Outside Dia. | 2.1 in |
| Material | Steel |
| Weight | 0.751 LB |
| EAN or UPC | 781711461402 |

