- Finished Steel Gear
- 20 Diametral Pitch
- 20.0° Pressure Angle
- 40 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 168 lb/in |
| Bore Size | 0.625 in |
| Hub Dia. | 1.72 in |
| Type | A |
| Outside Dia. [Min] | 2.1 in |
| Torque at 300 RPM | 157 lb/in |
| Set Screw | Yes |
| Torque at 600 RPM | 130 lb/in |
| No. of Teeth | 40 |
| Set Screw Size | 5/8 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 111 lb/in |
| Origin | Finished Bore |
| Diametral Pitch | 20 |
| Pitch Diameter | 2 in |
| Length Through Bore | 1.000 in |
| Outside Dia. | 2.1 in |
| Torque at 1800 RPM | 77 lb/in |
| Torque at 1200 RPM | 96.6 lb/in |
| Weight | 0.751 LB |
| EAN or UPC | 781711461396 |

