- 16 Diametral Pitch
- 20⁰ Pressure Angle
- 128 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 0.75 in |
| Pressure Angle | 20 degrees |
| No. of Teeths | 128 |
| Length Through Bore | 1.500 in |
| Torque at 1800 RPM | N/A |
| Material | Cast Iron |
| Outside Dia. [Min] | 8.125 in |
| Rated Torque [Max] | 504 @ 300 rpm |
| Set Screw | No |
| Torque at 600 RPM | 333 lb/in |
| Origin | Reborable |
| Torque at 300 RPM | 504 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Pitch Dia. | 8 in |
| Bore Dia. | 0.75 in |
| Torque at 1200 RPM | N/A |
| No. of Teeth | 128 |
| Torque at 900 RPM | 249 lb/in |
| Bore Type | Minimum Plain Bore |
| Diametral Pitch | 16 |
| Bore Size | 0.750 in |
| Pitch Diameter | 8 in |
| O.D. | 8.13 in |
| Type | D |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 608 lb/in |
| Outside Dia. | 8.125 in |
| Hub Dia. | 2 in |
| Weight | 4.601 LB |
| EAN or UPC | 781711105887 |

