- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 14 Teeth
- 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | A |
| No. of Teeth | 14 |
| Torque at 900 RPM | 84.4 lb/in |
| Outside Dia. | 1 in |
| Set Screw Size | 3/8 |
| Torque at 1200 RPM | 77.7 lb/in |
| Bore Size | 0.375 in |
| Pressure Angle | 20 degrees |
| Torque at 200 RPM | 105 lb/in |
| Hub Dia. | 0.69 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 102 lb/in |
| Set Screw | Yes |
| Torque at 600 RPM | 92.2 lb/in |
| Material | Steel |
| Origin | Finished Bore |
| Diametral Pitch | 16 |
| Length Through Bore | 1.250 in |
| Pitch Diameter | 0.875 in |
| Outside Dia. [Min] | 1 in |
| Bore Type | Bored to Size |
| Torque at 1800 RPM | 67.2 lb/in |
| Weight | 0.141 LB |
| EAN or UPC | 781711461426 |

