- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 15/16" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 92.8 lb/in |
| Material | Steel |
| Torque at 300 RPM | 113 lb/in |
| Torque at 200 RPM | 117 lb/in |
| Keyway | w/Setscrew |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | 102 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 16 |
| Set Screw | Yes |
| Torque at 1200 RPM | 85.2 lb/in |
| Pitch Diameter | 0.9375 in |
| Length Through Bore | 1.250 in |
| Origin | Finished Bore |
| Type | A |
| Outside Dia. | 1.0625 in |
| Bore Type | Bored to Size |
| Set Screw Size | 1/2 |
| Torque at 1800 RPM | 73.1 lb/in |
| Outside Dia. [Min] | 1.0625 in |
| Hub Dia. | 3/4 in |
| Bore Size | 0.500 in |
| No. of Teeth | 15 |
| Weight | 0.201 LB |
| EAN or UPC | 781711461433 |

