- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 1 1/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/Setscrew |
| Torque at 600 RPM | 125 lb/in |
| Set Screw Size | 1/2 |
| Hub Dia. | 0.94 in |
| Bore Size | 0.500 in |
| Pitch Diameter | 1.125 in |
| No. of Teeth | 18 |
| Length Through Bore | 1.250 in |
| Type | A |
| Torque at 1200 RPM | 102 lb/in |
| Bore Type | Bored to Size |
| Pressure Angle | 20 degrees |
| Material | Steel |
| Origin | Finished Bore |
| Diametral Pitch | 16 |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Torque at 200 RPM | 148 lb/in |
| Torque at 1800 RPM | 86.2 lb/in |
| Outside Dia. | 1.25 in |
| Torque at 900 RPM | 113 lb/in |
| Outside Dia. [Min] | 1.25 in |
| Torque at 300 RPM | 142 lb/in |
| Weight | 0.251 LB |
| EAN or UPC | 781711461457 |

