- 16 Diametral Pitch
- 20⁰ Pressure Angle
- 192 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Type | Minimum Plain Bore |
| Bore Dia. | 0.875 in |
| Rated Torque [Max] | 618 @ 300 rpm |
| Origin | Reborable |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1200 RPM | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 192 |
| O.D. | 12.13 in |
| Length Through Bore | 1.750 in |
| Torque at 900 RPM | N/A |
| Outside Dia. [Min] | 12.125 in |
| Face Width | 0.75 in |
| Torque at 600 RPM | 384 lb/in |
| Hub Dia. | 2 in |
| Type | D |
| Bore Size | 0.875 in |
| Outside Dia. | 12.125 in |
| Pitch Diameter | 12 in |
| Torque at 200 RPM | 777 lb/in |
| Set Screw | No |
| No. of Teeths | 192 |
| Pitch Dia. | 12 in |
| Torque at 300 RPM | 618 lb/in |
| Material | Cast Iron |
| Diametral Pitch | 16 |
| Pressure Angle | 20 degrees |
| Weight | 7.501 LB |
| EAN or UPC | 781711105948 |

