- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 20 Teeth
- 1 1/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. | 1.375 in |
| Type | A |
| Torque at 200 RPM | 169 lb/in |
| Diametral Pitch | 16 |
| Pressure Angle | 20 degrees |
| Torque at 300 RPM | 161 lb/in |
| Torque at 1800 RPM | 94.7 lb/in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 1.375 in |
| Origin | Finished Bore |
| Hub Dia. | 1.05 in |
| Length Through Bore | 1.250 in |
| Torque at 600 RPM | 141 lb/in |
| Set Screw | Yes |
| Material | Steel |
| Keyway | w/Setscrew |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 126 lb/in |
| Torque at 1200 RPM | 113 lb/in |
| Pitch Diameter | 1.25 in |
| No. of Teeth | 20 |
| Set Screw Size | 5/8 |
| Weight | 0.301 LB |
| EAN or UPC | 781711461464 |

