- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 28 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Pressure Angle | 20 degrees |
| Set Screw | Yes |
| Set Screw Size | 3/4 |
| No. of Teeth | 28 |
| Keyway | w/Setscrew |
| Origin | Finished Bore |
| Pitch Diameter | 1.75 in |
| Length Through Bore | 1.250 in |
| Material | Steel |
| Outside Dia. | 1.875 in |
| Bore Type | Bored to Size |
| Torque at 600 RPM | 198 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 171 lb/in |
| Torque at 1800 RPM | 122 lb/in |
| Diametral Pitch | 16 |
| Torque at 300 RPM | 235 lb/in |
| Bore Size | 0.750 in |
| Outside Dia. [Min] | 1.875 in |
| Torque at 1200 RPM | 151 lb/in |
| Torque at 200 RPM | 250 lb/in |
| Type | A |
| Hub Dia. | 1.44 in |
| Weight | 4.601 LB |
| EAN or UPC | 781711461501 |

