- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 28 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 300 RPM | 235 lb/in |
| Torque at 600 RPM | 198 lb/in |
| Torque at 200 RPM | 250 lb/in |
| Keyway | w/Setscrew |
| Length Through Bore | 1.250 in |
| Set Screw Size | 5/8 |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 28 |
| Set Screw | Yes |
| Outside Dia. [Min] | 1.875 in |
| Diametral Pitch | 16 |
| Torque at 1200 RPM | 151 lb/in |
| Type | A |
| Hub Dia. | 1.44 in |
| Torque at 1800 RPM | 122 lb/in |
| Material | Steel |
| Pitch Diameter | 1.75 in |
| Bore Size | 0.625 in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 1.875 in |
| Torque at 900 RPM | 171 lb/in |
| Origin | Finished Bore |
| Weight | 0.751 LB |
| EAN or UPC | 781711461495 |

