- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 30 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Diametral Pitch | 16 |
| Torque at 1800 RPM | 127 lb/in |
| Torque at 900 RPM | 181 lb/in |
| Torque at 600 RPM | 211 lb/in |
| Pressure Angle | 20 degrees |
| Type | A |
| Bore Type | Bored to Size |
| Bore Size | 0.625 in |
| Torque at 1200 RPM | 159 lb/in |
| Outside Dia. [Min] | 2 in |
| Origin | Finished Bore |
| Torque at 300 RPM | 253 lb/in |
| Set Screw Size | 5/8 |
| Set Screw | Yes |
| No. of Teeth | 30 |
| Torque at 200 RPM | 270 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.250 in |
| Hub Dia. | 1.56 in |
| Pitch Diameter | 1.875 in |
| Keyway | w/Setscrew |
| Outside Dia. | 2 in |
| Weight | 0.831 LB |
| EAN or UPC | 781711461518 |

