- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 30 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Origin | Finished Bore |
| Pitch Diameter | 1.875 in |
| Torque at 1200 RPM | 159 lb/in |
| Material | Steel |
| Set Screw | Yes |
| Diametral Pitch | 16 |
| Outside Dia. [Min] | 2 in |
| Bore Type | Bored to Size |
| Torque at 1800 RPM | 127 lb/in |
| Torque at 200 RPM | 270 lb/in |
| Pressure Angle | 20 degrees |
| No. of Teeth | 30 |
| Outside Dia. | 2 in |
| Set Screw Size | 7/8 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 181 lb/in |
| Type | A |
| Torque at 600 RPM | 211 lb/in |
| Hub Dia. | 1.56 in |
| Keyway | w/Setscrew |
| Length Through Bore | 1.250 in |
| Torque at 300 RPM | 253 lb/in |
| Bore Size | 0.875 in |
| Weight | 0.831 LB |
| EAN or UPC | 781711461532 |

