- 16 Diametral Pitch
- 20⁰ Pressure Angle
- 30 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 0.75 in |
| Torque at 600 RPM | 125 lb/in |
| Diametral Pitch | 16 |
| O.D. | 2 in |
| Bore Size | 0.625 in |
| Bore Range | 0.625 in |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Torque at 300 RPM | 149 lb/in |
| Torque at 900 RPM | 107 lb/in |
| Torque at 200 RPM | 160 lb/in |
| Length Through Bore | 1.250 in |
| Bore Range [Max] | 0.625 in |
| Pitch Dia. | 1.875 in |
| Bore Range [Min] | 0.625 in |
| Torque at 1200 RPM | 93.8 lb/in |
| Type | A |
| Bore Type | Minimum Plain Bore |
| Outside Dia. [Min] | 2 in |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2 in |
| Bore Dia. | 0.625 in |
| Set Screw | No |
| Rated Torque [Max] | 127 @ 1800 rpm |
| No. of Teeths | 30 |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeth | 30 |
| Torque at 1800 RPM | 75.1 lb/in |
| Pitch Diameter | 1.875 in |
| Hub Dia. | 1.56 in |
| Weight | 0.831 LB |
| EAN or UPC | 781711099322 |

