- Finished Steel Gear
- 16 Diametral Pitch
- 20.0° Pressure Angle
- 32 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 296 lb/in |
| Hub Dia. | 1.69 in |
| Torque at 600 RPM | 228 lb/in |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 32 |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 2.125 in |
| Torque at 300 RPM | 275 lb/in |
| Origin | Finished Bore |
| Material | Steel |
| Keyway | w/Setscrew |
| Bore Type | Bored to Size |
| Torque at 1200 RPM | 170 lb/in |
| Type | A |
| Bore Size | 0.875 in |
| Torque at 1800 RPM | 135 lb/in |
| Torque at 900 RPM | 195 lb/in |
| Set Screw Size | 7/8 |
| Diametral Pitch | 16 |
| Outside Dia. | 2.125 in |
| Pitch Diameter | 2 in |
| Length Through Bore | 1.250 in |
| Weight | 0.901 LB |
| EAN or UPC | 781711461563 |

