- 16 Diametral Pitch
- 20⁰ Pressure Angle
- 48 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Length Through Bore | 1.375 in |
| Bore Dia. | 0.625 in |
| Torque at 1800 RPM | 171 lb/in |
| Bore Size | 0.625 in |
| No. of Teeth | 48 |
| Torque at 300 RPM | 412 lb/in |
| Face Width | 0.75 in |
| Torque at 1200 RPM | 223 lb/in |
| Rated Torque [Max] | 223 @ 1200 rpm |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeths | 48 |
| Keyway | w/o Keyway, w/o Setscrew |
| O.D. | 3.13 in |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 3 in |
| Origin | Reborable |
| Hub Dia. | 2 in |
| Outside Dia. | 3.125 in |
| Type | A |
| Outside Dia. [Min] | 3.125 in |
| Set Screw | No |
| Torque at 200 RPM | 455 lb/in |
| Torque at 900 RPM | 264 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | 322 lb/in |
| Material | Steel |
| Pitch Dia. | 3 in |
| Diametral Pitch | 16 |
| Weight | 1.301 LB |
| EAN or UPC | 781711105726 |

