- 16 Diametral Pitch
- 20⁰ Pressure Angle
- 64 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 16 |
| Rated Torque [Max] | 316 @ 900 rpm |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.75 in |
| Pressure Angle | 20 degrees |
| O.D. | 4.13 in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 4.125 in |
| Type | A |
| Outside Dia. [Min] | 4.125 in |
| Bore Size | 0.750 in |
| Torque at 200 RPM | 201 lb/in |
| Bore Range | 0.75 in |
| Torque at 600 RPM | 132 lb/in |
| Hub Dia. | 2.88 in |
| Face Width | 0.75 in |
| Torque at 1800 RPM | N/A |
| Pitch Diameter | 4 in |
| Torque at 300 RPM | 178 lb/in |
| Origin | Reborable |
| Material | Steel |
| Bore Dia. | 0.75 in |
| Torque at 900 RPM | 105 lb/in |
| Bore Range [Max] | 0.75 in |
| Set Screw | No |
| Torque at 1200 RPM | 87.5 lb/in |
| Pitch Dia. | 4 in |
| Keyway | w/o Keyway, w/o Setscrew |
| No. of Teeths | 64 |
| No. of Teeth | 64 |
| Length Through Bore | 1.500 in |
| Weight | 4.041 LB |
| EAN or UPC | 781711105788 |

