- 12 Diametral Pitch
- 20⁰ Pressure Angle
- 15 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | No |
| Hub Dia. | 0.98 in |
| Pitch Dia. | 1.25 in |
| Torque at 300 RPM | 259 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | 202 lb/in |
| Torque at 200 RPM | 271 lb/in |
| O.D. | 1.42 in |
| Torque at 1200 RPM | 182 lb/in |
| Bore Type | Minimum Plain Bore |
| Face Width | 1 in |
| Bore Size | 0.625 in |
| Bore Dia. | 0.625 in |
| Type | A |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Outside Dia. [Min] | 1.42 in |
| No. of Teeth | 15 |
| Torque at 600 RPM | 227 lb/in |
| Pitch Diameter | 1.25 in |
| No. of Teeths | 15 |
| Torque at 1800 RPM | 152 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 1.42 in |
| Origin | Reborable |
| Length Through Bore | 1.625 in |
| Diametral Pitch | 12 |
| Rated Torque [Max] | 152 @ 1800 rpm |
| Weight | 3.51 LB |
| EAN or UPC | 781711099469 |

