- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 16 Teeth
- 1.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
| Pressure Angle | 20 degrees |
| Material | Steel |
| Length Through Bore | 1.625 in |
| Torque at 1800 RPM | 160 lb/in |
| Bore Size | 0.625 in |
| Torque at 200 RPM | 294 lb/in |
| Torque at 1200 RPM | 193 lb/in |
| Type | A |
| Torque at 900 RPM | 215 lb/in |
| Torque at 600 RPM | 243 lb/in |
| Bore Type | Bored to Size |
| Outside Dia. | 1.5 in |
| Outside Dia. [Min] | 1.5 in |
| Torque at 300 RPM | 279 lb/in |
| Hub Dia. | 1.06 in |
| No. of Teeth | 16 |
| Keyway | w/Setscrew |
| Pitch Diameter | 1.333 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 5/8 |
| Set Screw | Yes |
| Origin | Finished Bore |
| Diametral Pitch | 12 |
| Weight | 0.351 LB |
| EAN or UPC | 781711461624 |

