- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 1.67 in |
| Torque at 1800 RPM | 177 lb/in |
| Hub Dia. | 1.23 in |
| Bore Size | 0.750 in |
| Origin | Finished Bore |
| Keyway | w/Setscrew |
| Torque at 300 RPM | 322 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Pitch Diameter | 1.5 in |
| Bore Type | Bored to Size |
| Torque at 200 RPM | 340 lb/in |
| Type | A |
| No. of Teeth | 18 |
| Outside Dia. | 1.67 in |
| Set Screw Size | 3/4 |
| Length Through Bore | 1.625 in |
| Material | Steel |
| Torque at 1200 RPM | 215 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 242 lb/in |
| Torque at 600 RPM | 276 lb/in |
| Diametral Pitch | 12 |
| Weight | 0.551 LB |
| EAN or UPC | 781711461631 |

