- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 20 Teeth
- 1.667" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.625 in |
| Torque at 1800 RPM | 193 lb/in |
| Bore Type | Bored to Size |
| Outside Dia. [Min] | 1.83 in |
| Diametral Pitch | 12 |
| Torque at 900 RPM | 269 lb/in |
| Origin | Finished Bore |
| Pitch Diameter | 1.667 in |
| Torque at 300 RPM | 365 lb/in |
| Set Screw | Yes |
| Type | A |
| Outside Dia. | 1.83 in |
| No. of Teeth | 20 |
| Bore Size | 0.750 in |
| Keyway | w/Setscrew |
| Set Screw Size | 3/4 |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | 310 lb/in |
| Material | Steel |
| Hub Dia. | 1.31 in |
| Torque at 1200 RPM | 238 lb/in |
| Torque at 200 RPM | 389 lb/in |
| Weight | 0.601 LB |
| EAN or UPC | 781711461648 |

