- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 24 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 200 RPM | 477 lb/in |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | 368 lb/in |
| Type | A |
| Torque at 1800 RPM | 218 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Length Through Bore | 1.625 in |
| Set Screw | Yes |
| Outside Dia. | 2.17 in |
| Hub Dia. | 1.64 in |
| Torque at 1200 RPM | 274 lb/in |
| Origin | Finished Bore |
| Diametral Pitch | 12 |
| No. of Teeth | 24 |
| Torque at 300 RPM | 444 lb/in |
| Bore Size | 0.875 in |
| Torque at 900 RPM | 314 lb/in |
| Pitch Diameter | 2 in |
| Bore Type | Bored to Size |
| Material | Steel |
| Set Screw Size | 7/8 |
| Outside Dia. [Min] | 2.17 in |
| Weight | 1.101 LB |
| EAN or UPC | 781711461686 |

