- 12 Diametral Pitch
- 20⁰ Pressure Angle
- 24 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 900 RPM | 314 lb/in |
| O.D. | 2.17 in |
| Hub Dia. | 1.64 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 600 RPM | 368 lb/in |
| Material | Steel |
| Torque at 200 RPM | 477 lb/in |
| Type | A |
| Outside Dia. [Min] | 2.17 in |
| Torque at 300 RPM | 444 lb/in |
| No. of Teeth | 24 |
| Face Width | 1 in |
| Length Through Bore | 1.625 in |
| Torque at 1200 RPM | 274 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.17 in |
| Diametral Pitch | 12 |
| Rated Torque [Max] | 218 @ 1800 rpm |
| Hardened Teeth | Without Hardened Teeth |
| Bore Size | 0.750 in |
| Bore Type | Minimum Plain Bore |
| Pitch Dia. | 2 in |
| Bore Dia. | 0.75 in |
| Torque at 1800 RPM | 218 lb/in |
| Set Screw | No |
| Pitch Diameter | 2 in |
| No. of Teeths | 24 |
| Origin | Reborable |
| Weight | 1.101 LB |
| EAN or UPC | 781711099568 |

