- Finished Steel Gear
- 12 Diametral Pitch
- 20.0° Pressure Angle
- 28 Teeth
- 2.333" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- More cost effective, quieter running and metallic options
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Diameter | 2.333 in |
| Torque at 600 RPM | 425 lb/in |
| Torque at 1200 RPM | 308 lb/in |
| Hub Dia. | 1.98 in |
| Set Screw | Yes |
| Torque at 1800 RPM | 241 lb/in |
| Diametral Pitch | 12 |
| Bore Size | 0.750 in |
| Torque at 300 RPM | 524 lb/in |
| Outside Dia. [Min] | 2.5 in |
| Pressure Angle | 20 degrees |
| Torque at 200 RPM | 568 lb/in |
| Outside Dia. | 2.5 in |
| Torque at 900 RPM | 357 lb/in |
| Set Screw Size | 3/4 |
| Keyway | w/Setscrew |
| Length Through Bore | 1.625 in |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 28 |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Type | A |
| Weight | 1.601 LB |
| EAN or UPC | 781711461709 |

