- 12 Diametral Pitch
- 20⁰ Pressure Angle
- 36 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Steel |
| Pitch Diameter | 3 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. [Min] | 3.17 in |
| Torque at 600 RPM | 537 lb/in |
| Torque at 1800 RPM | 285 lb/in |
| O.D. | 3.17 in |
| Type | A |
| Pitch Dia. | 3 in |
| Set Screw | No |
| Face Width | 1 in |
| Torque at 900 RPM | 440 lb/in |
| Bore Dia. | 0.75 in |
| Hub Dia. | 1.94 in |
| Torque at 1200 RPM | 373 lb/in |
| Diametral Pitch | 12 |
| Bore Size | 0.750 in |
| No. of Teeths | 36 |
| Outside Dia. | 3.17 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 688 lb/in |
| Origin | Reborable |
| Bore Type | Minimum Plain Bore |
| Rated Torque [Max] | 373 @ 1200 rpm |
| No. of Teeth | 36 |
| Torque at 200 RPM | 759 lb/in |
| Pressure Angle | 20 degrees |
| Length Through Bore | 1.875 in |
| Weight | 2.001 LB |
| EAN or UPC | 781711105962 |

