- 12 Diametral Pitch
- 20⁰ Pressure Angle
- 48 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | A |
| Bore Dia. | 0.875 in |
| Torque at 600 RPM | 665 lb/in |
| Material | Steel |
| Rated Torque [Max] | 529 @ 900 rpm |
| Diametral Pitch | 12 |
| No. of Teeths | 48 |
| No. of Teeth | 48 |
| Pitch Diameter | 4 in |
| Outside Dia. [Min] | 4.17 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.875 in |
| Outside Dia. | 4.17 in |
| Hub Dia. | 2.88 in |
| Origin | Reborable |
| Set Screw | No |
| O.D. | 4.17 in |
| Bore Size | 0.875 in |
| Torque at 300 RPM | 893 lb/in |
| Torque at 200 RPM | 1009 lb/in |
| Face Width | 1 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Pitch Dia. | 4 in |
| Torque at 1200 RPM | 440 lb/in |
| Pressure Angle | 20 degrees |
| Bore Type | Minimum Plain Bore |
| Torque at 900 RPM | 529 lb/in |
| Weight | 3.001 LB |
| EAN or UPC | 781711106006 |

