- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 12 Teeth
- 1.200" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Pitch Diameter | 1.2 in |
| Torque at 200 RPM | 333 lb/in |
| No. of Teeth | 12 |
| Origin | Finished Bore |
| Outside Dia. [Min] | 1.4 in |
| Set Screw Size | 5/8 |
| Torque at 1800 RPM | 189 lb/in |
| Torque at 600 RPM | 280 lb/in |
| Length Through Bore | 1.875 in |
| Material | Steel |
| Torque at 300 RPM | 318 lb/in |
| Hub Dia. | 0.91 in |
| Bore Size | 0.625 in |
| Torque at 900 RPM | 250 lb/in |
| Outside Dia. | 1.4 in |
| Diametral Pitch | 10 |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Type | A |
| Torque at 1200 RPM | 226 lb/in |
| Weight | 0.301 LB |
| EAN or UPC | 781711461730 |

