- 10 Diametral Pitch
- 20⁰ Pressure Angle
- 120 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pitch Dia. | 12 in |
| No. of Teeth | 120 |
| Rated Torque [Max] | 1605 @ 300 rpm |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| O.D. | 12.2 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeths | 120 |
| Diametral Pitch | 10 |
| Bore Dia. | 1.125 in |
| Set Screw | No |
| Type | D |
| Outside Dia. [Min] | 12.2 in |
| Material | Cast Iron |
| Outside Dia. | 12.2 in |
| Torque at 200 RPM | 2016 lb/in |
| Hub Dia. | 3 in |
| Torque at 300 RPM | 1605 lb/in |
| Keyway | w/o Keyway, w/o Setscrew |
| Length Through Bore | 2.375 in |
| Face Width | 1.25 in |
| Origin | Reborable |
| Bore Size | 1.125 in |
| Pitch Diameter | 12 in |
| Torque at 600 RPM | 996 lb/in |
| Weight | 17.701 LB |
| EAN or UPC | 781711106563 |

