- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 1 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Base oil viscosity: 500 SUS @ 100 °F
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Diametral Pitch | 10 |
| Bore Type | Bored to Size |
| No. of Teeth | 15 |
| Keyway | w/Setscrew |
| Material | Steel |
| Outside Dia. [Min] | 1.7 in |
| Set Screw | Yes |
| Torque at 1800 RPM | 249 lb/in |
| Length Through Bore | 1.875 in |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 3/4 |
| Type | A |
| Torque at 900 RPM | 341 lb/in |
| Torque at 300 RPM | 453 lb/in |
| Hub Dia. | 1.22 in |
| Torque at 1200 RPM | 303 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 1.7 in |
| Torque at 600 RPM | 389 lb/in |
| Origin | Finished Bore |
| Pitch Diameter | 1.5 in |
| Bore Size | 0.750 in |
| Torque at 200 RPM | 479 lb/in |
| Weight | 0.501 LB |
| EAN or UPC | 781711461754 |

