- 10 Diametral Pitch
- 20⁰ Pressure Angle
- 160 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Type | D |
| Pitch Diameter | 16 in |
| Torque at 200 RPM | 2359 lb/in |
| Length Through Bore | 2.375 in |
| Bore Type | Minimum Plain Bore |
| Keyway | w/o Keyway, w/o Setscrew |
| Rated Torque [Max] | 2359 @ 200 rpm |
| O.D. | 16.2 in |
| Hub Dia. | 3 in |
| Pressure Angle | 20 degrees |
| No. of Teeths | 160 |
| Hardened Teeth | Without Hardened Teeth |
| Material | Cast Iron |
| Pitch Dia. | 16 in |
| Face Width | 1.25 in |
| Bore Dia. | 1.125 in |
| Origin | Reborable |
| Bore Size | 1.125 in |
| Outside Dia. | 16.2 in |
| Outside Dia. [Min] | 16.2 in |
| Torque at 300 RPM | 1826 lb/in |
| Set Screw | No |
| No. of Teeth | 160 |
| Diametral Pitch | 10 |
| Weight | 26.901 LB |
| EAN or UPC | 781711106600 |

