- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 1.800" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 287 lb/in |
| Bore Type | Bored to Size |
| Origin | Finished Bore |
| Torque at 300 RPM | 561 lb/in |
| Type | A |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw Size | 7/8 |
| Hub Dia. | 1.41 in |
| Length Through Bore | 1.875 in |
| Outside Dia. [Min] | 2 in |
| Material | Steel |
| Pressure Angle | 20 degrees |
| Set Screw | Yes |
| Torque at 900 RPM | 406 lb/in |
| Bore Size | 0.875 in |
| Torque at 200 RPM | 599 lb/in |
| Outside Dia. | 2 in |
| No. of Teeth | 18 |
| Pitch Diameter | 1.8 in |
| Torque at 600 RPM | 471 lb/in |
| Torque at 1200 RPM | 356 lb/in |
| Diametral Pitch | 10 |
| Keyway | w/Setscrew |
| Weight | 0.901 LB |
| EAN or UPC | 781711461785 |

