- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 20 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
| Pressure Angle | 20 degrees |
| Keyway | w/Setscrew |
| Diametral Pitch | 10 |
| Hub Dia. | 1.61 in |
| Set Screw Size | 1 |
| Torque at 900 RPM | 449 lb/in |
| Torque at 300 RPM | 635 lb/in |
| Bore Size | 1.000 in |
| Length Through Bore | 1.875 in |
| Origin | Finished Bore |
| Torque at 1200 RPM | 391 lb/in |
| Outside Dia. [Min] | 2.2 in |
| Pitch Diameter | 2 in |
| Torque at 1800 RPM | 311 lb/in |
| Torque at 200 RPM | 682 lb/in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| No. of Teeth | 20 |
| Outside Dia. | 2.2 in |
| Material | Steel |
| Torque at 600 RPM | 526 lb/in |
| Type | A |
| Weight | 1.101 LB |
| EAN or UPC | 781711461808 |

