- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 20 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 10 |
| Keyway | w/Setscrew |
| Torque at 200 RPM | 682 lb/in |
| Pitch Diameter | 2 in |
| No. of Teeth | 20 |
| Bore Size | 0.875 in |
| Torque at 1200 RPM | 391 lb/in |
| Outside Dia. [Min] | 2.2 in |
| Length Through Bore | 1.875 in |
| Set Screw Size | 7/8 |
| Origin | Finished Bore |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | 526 lb/in |
| Torque at 1800 RPM | 311 lb/in |
| Type | A |
| Material | Steel |
| Torque at 300 RPM | 635 lb/in |
| Set Screw | Yes |
| Torque at 900 RPM | 449 lb/in |
| Outside Dia. | 2.2 in |
| Hardened Teeth | Without Hardened Teeth |
| Bore Type | Bored to Size |
| Hub Dia. | 1.61 in |
| Weight | 1.101 LB |
| EAN or UPC | 781711461792 |

