- 10 Diametral Pitch
- 20⁰ Pressure Angle
- 200 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Material | Cast Iron |
| Pitch Dia. | 20 in |
| Bore Size | 1.125 in |
| Outside Dia. [Min] | 20.2 in |
| Bore Type | Minimum Plain Bore |
| Face Width | 1.25 in |
| Outside Dia. | 20.2 in |
| Type | D |
| No. of Teeths | 200 |
| Pitch Diameter | 20 in |
| Bore Dia. | 1.125 in |
| O.D. | 20.2 in |
| Hub Dia. | 3.25 in |
| Diametral Pitch | 10 |
| No. of Teeth | 200 |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | No |
| Length Through Bore | 2.375 in |
| Rated Torque [Max] | 3773 @ 100 rpm |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 200 RPM | 2573 lb/in |
| Weight | 26.751 LB |
| EAN or UPC | 781711106648 |

