- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 24 Teeth
- 2.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Torque at 1800 RPM | 349 lb/in |
| Hub Dia. | 2.01 in |
| Set Screw | Yes |
| Bore Type | Bored to Size |
| Torque at 900 RPM | 519 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 2.6 in |
| Keyway | w/Setscrew |
| Set Screw Size | 1 |
| Torque at 300 RPM | 767 lb/in |
| Bore Size | 1.000 in |
| No. of Teeth | 24 |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 2.6 in |
| Origin | Finished Bore |
| Pitch Diameter | 2.4 in |
| Torque at 1200 RPM | 447 lb/in |
| Torque at 200 RPM | 834 lb/in |
| Diametral Pitch | 10 |
| Material | Steel |
| Torque at 600 RPM | 619 lb/in |
| Type | A |
| Length Through Bore | 1.875 in |
| Weight | 1.901 LB |
| EAN or UPC | 781711461822 |

