- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 24 Teeth
- 2.400" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
| Length Through Bore | 1.875 in |
| Torque at 1800 RPM | 349 lb/in |
| Torque at 1200 RPM | 447 lb/in |
| Torque at 200 RPM | 834 lb/in |
| Material | Steel |
| Keyway | w/Setscrew |
| No. of Teeth | 24 |
| Torque at 900 RPM | 519 lb/in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. [Min] | 2.6 in |
| Set Screw | Yes |
| Pressure Angle | 20 degrees |
| Bore Size | 0.875 in |
| Outside Dia. | 2.6 in |
| Type | A |
| Set Screw Size | 7/8 |
| Torque at 300 RPM | 767 lb/in |
| Hub Dia. | 2.01 in |
| Torque at 600 RPM | 619 lb/in |
| Diametral Pitch | 10 |
| Pitch Diameter | 2.4 in |
| Origin | Finished Bore |
| Weight | 1.901 LB |
| EAN or UPC | 781711461815 |

