- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 25 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Diametral Pitch | 10 |
| Pressure Angle | 20 degrees |
| Torque at 1200 RPM | 459 lb/in |
| Outside Dia. | 2.7 in |
| Type | A |
| Torque at 200 RPM | 870 lb/in |
| Keyway | w/Setscrew |
| Origin | Finished Bore |
| Outside Dia. [Min] | 2.7 in |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Set Screw | Yes |
| Pitch Diameter | 2.5 in |
| Torque at 1800 RPM | 358 lb/in |
| Torque at 900 RPM | 535 lb/in |
| Torque at 300 RPM | 799 lb/in |
| No. of Teeth | 25 |
| Material | Steel |
| Length Through Bore | 1.875 in |
| Set Screw Size | 1 |
| Bore Size | 1.000 in |
| Torque at 600 RPM | 641 lb/in |
| Hub Dia. | 2.11 in |
| Weight | 2.001 LB |
| EAN or UPC | 781711461846 |

