- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 25 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- More cost effective, quieter running and metallic options
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2.7 in |
| Set Screw | Yes |
| Set Screw Size | 7/8 |
| Diametral Pitch | 10 |
| Hub Dia. | 2.11 in |
| Type | A |
| Outside Dia. | 2.7 in |
| Pitch Diameter | 2.5 in |
| Torque at 600 RPM | 641 lb/in |
| Torque at 200 RPM | 870 lb/in |
| Length Through Bore | 1.875 in |
| Torque at 900 RPM | 535 lb/in |
| Material | Steel |
| Torque at 1800 RPM | 358 lb/in |
| Torque at 300 RPM | 799 lb/in |
| No. of Teeth | 25 |
| Pressure Angle | 20 degrees |
| Bore Type | Bored to Size |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Torque at 1200 RPM | 459 lb/in |
| Origin | Finished Bore |
| Bore Size | 0.875 in |
| Weight | 2.001 LB |
| EAN or UPC | 781711461839 |

