- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 28 Teeth
- 2.800" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Set Screw | Yes |
| Torque at 1800 RPM | 385 lb/in |
| Origin | Finished Bore |
| Material | Steel |
| Bore Size | 1.000 in |
| Type | A |
| Diametral Pitch | 10 |
| Torque at 300 RPM | 901 lb/in |
| Outside Dia. | 3 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 586 lb/in |
| Torque at 600 RPM | 710 lb/in |
| Pitch Diameter | 2.8 in |
| Torque at 1200 RPM | 499 lb/in |
| Outside Dia. [Min] | 3 in |
| Length Through Bore | 1.875 in |
| Torque at 200 RPM | 990 lb/in |
| No. of Teeth | 28 |
| Bore Type | Bored to Size |
| Keyway | w/Setscrew |
| Pressure Angle | 20 degrees |
| Hub Dia. | 2.41 in |
| Weight | 2.751 LB |
| EAN or UPC | 781711461860 |

