- Finished Steel Gear
- 10 Diametral Pitch
- 20.0° Pressure Angle
- 28 Teeth
- 2.800" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Material | Steel |
| Pitch Diameter | 2.8 in |
| Diametral Pitch | 10 |
| Set Screw | Yes |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | w/Setscrew |
| Torque at 1200 RPM | 499 lb/in |
| Torque at 1800 RPM | 385 lb/in |
| Type | A |
| Pressure Angle | 20 degrees |
| Outside Dia. | 3 in |
| Torque at 300 RPM | 901 lb/in |
| Length Through Bore | 1.875 in |
| Bore Type | Bored to Size |
| Torque at 900 RPM | 586 lb/in |
| Outside Dia. [Min] | 3 in |
| Hub Dia. | 2.41 in |
| Set Screw Size | 7/8 |
| Origin | Finished Bore |
| Torque at 600 RPM | 710 lb/in |
| Torque at 200 RPM | 990 lb/in |
| Bore Size | 0.875 in |
| No. of Teeth | 28 |
| Weight | 2.761 LB |
| EAN or UPC | 781711461853 |

