- 10 Diametral Pitch
- 20⁰ Pressure Angle
- 55 Teeths
- Cast Iron Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Pressure Angle | 20 degrees |
| No. of Teeths | 55 |
| Torque at 200 RPM | 1173 lb/in |
| Pitch Diameter | 5.5 in |
| Diametral Pitch | 10 |
| Material | Cast Iron |
| Origin | Reborable |
| Torque at 1800 RPM | N/A |
| No. of Teeth | 55 |
| Bore Size | 1.000 in |
| Bore Dia. | 1 in |
| Style | Hub |
| Hub Dia. | 2.5 in |
| Length Through Bore | 2.250 in |
| Rated Torque [Max] | 711 @ 600 rpm |
| Torque at 600 RPM | 711 lb/in |
| Face Width | 1.25 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 900 RPM | 549 lb/in |
| O.D. | 5.7 in |
| Type | B |
| Pitch Dia. | 5.5 in |
| Torque at 1200 RPM | N/A |
| Torque at 300 RPM | 1009 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Outside Dia. | 5.7 in |
| Outside Dia. [Min] | 5.7 in |
| Set Screw | No |
| Bore Type | Minimum Plain Bore |
| Weight | 6.401 LB |
| EAN or UPC | 781711106426 |

