- Reborable Cast Iron Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 128 Teeth
- 16" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Torque at 1800 RPM | N/A |
| Bore Size | 1.125 in |
| Hub Dia. | 3 1/4 in |
| Bore Type | Minimum Plain Bore |
| No. of Teeth | 128 |
| Torque at 1200 RPM | N/A |
| Torque at 600 RPM | N/A |
| Torque at 300 RPM | 2667 lb/in |
| Length Through Bore | 2.750 in |
| Material | Cast Iron |
| Diametral Pitch | 8 |
| Origin | Reborable |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 16.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | N/A |
| Set Screw | No |
| Torque at 200 RPM | 3444 lb/in |
| Type | D |
| Pitch Diameter | 16 in |
| Keyway | w/o Keyway, w/o Setscrew |
| Outside Dia. | 16.25 in |
| Weight | 23.501 LB |
| EAN or UPC | 781711106945 |

