- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 14 Teeth
- 1 3/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 600 RPM | 622 lb/in |
| Origin | Finished Bore |
| Torque at 1800 RPM | 382 lb/in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2 in |
| Type | A |
| Keyway | w/Setscrew |
| Outside Dia. [Min] | 2 in |
| Torque at 1200 RPM | 473 lb/in |
| Torque at 300 RPM | 738 lb/in |
| Bore Type | Bored to Size |
| Torque at 200 RPM | 787 lb/in |
| Set Screw Size | 3/4 |
| Pitch Diameter | 1.75 in |
| Set Screw | Yes |
| Hub Dia. | 1.3 in |
| Material | Steel |
| Torque at 900 RPM | 537 lb/in |
| No. of Teeth | 14 |
| Diametral Pitch | 8 |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.250 in |
| Bore Size | 0.750 in |
| Weight | 1.001 LB |
| EAN or UPC | 781711461884 |

