- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Parallel shaft applications
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Base oil viscosity: 500 SUS @ 100 °F
| Type | A |
| No. of Teeth | 15 |
| Pressure Angle | 20 degrees |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.250 in |
| Torque at 600 RPM | 681 lb/in |
| Torque at 1200 RPM | 513 lb/in |
| Keyway | w/Setscrew |
| Set Screw Size | 3/4 |
| Torque at 1800 RPM | 411 lb/in |
| Bore Type | Bored to Size |
| Material | Steel |
| Outside Dia. | 2.125 in |
| Bore Size | 0.750 in |
| Diametral Pitch | 8 |
| Set Screw | Yes |
| Hub Dia. | 1.42 in |
| Torque at 300 RPM | 816 lb/in |
| Torque at 900 RPM | 585 lb/in |
| Origin | Finished Bore |
| Pitch Diameter | 1.875 in |
| Outside Dia. [Min] | 2.125 in |
| Torque at 200 RPM | 873 lb/in |
| Weight | 1.251 LB |
| EAN or UPC | 781711461891 |

