- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 15 Teeth
- 1 7/8" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Keyway | w/Setscrew |
| Bore Size | 0.875 in |
| Pitch Diameter | 1.875 in |
| Material | Steel |
| Torque at 200 RPM | 873 lb/in |
| Origin | Finished Bore |
| Set Screw | Yes |
| Type | A |
| No. of Teeth | 15 |
| Pressure Angle | 20 degrees |
| Torque at 900 RPM | 585 lb/in |
| Torque at 1800 RPM | 411 lb/in |
| Hub Dia. | 1.42 in |
| Torque at 600 RPM | 681 lb/in |
| Diametral Pitch | 8 |
| Set Screw Size | 7/8 |
| Torque at 1200 RPM | 513 lb/in |
| Bore Type | Bored to Size |
| Outside Dia. | 2.125 in |
| Length Through Bore | 2.250 in |
| Outside Dia. [Min] | 2.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 300 RPM | 816 lb/in |
| Weight | 1.251 LB |
| EAN or UPC | 781711461907 |

