- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 16 Teeth
- 2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
- Parallel shaft applications
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
| Bore Type | Bored to Size |
| Pitch Diameter | 2 in |
| Torque at 600 RPM | 727 lb/in |
| Torque at 200 RPM | 943 lb/in |
| Torque at 1800 RPM | 431 lb/in |
| Torque at 300 RPM | 877 lb/in |
| Diametral Pitch | 8 |
| No. of Teeth | 16 |
| Set Screw Size | 1 |
| Origin | Finished Bore |
| Torque at 900 RPM | 620 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 1200 RPM | 541 lb/in |
| Outside Dia. | 2.25 in |
| Set Screw | Yes |
| Type | A |
| Hub Dia. | 1.55 in |
| Pressure Angle | 20 degrees |
| Outside Dia. [Min] | 2.25 in |
| Material | Steel |
| Length Through Bore | 2.375 in |
| Bore Size | 1.000 in |
| Keyway | w/Setscrew |
| Weight | 1.501 LB |
| EAN or UPC | 781711461921 |

