- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 18 Teeth
- 2 1/4" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
- More cost effective, quieter running and metallic options
| Set Screw Size | 1 1/8 |
| Keyway | w/Setscrew |
| Origin | Finished Bore |
| Bore Type | Bored to Size |
| Set Screw | Yes |
| Torque at 1800 RPM | 469 lb/in |
| Torque at 1200 RPM | 596 lb/in |
| No. of Teeth | 18 |
| Pitch Diameter | 2.25 in |
| Material | Steel |
| Bore Size | 1.125 in |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 900 RPM | 689 lb/in |
| Torque at 200 RPM | 1086 lb/in |
| Torque at 600 RPM | 817 lb/in |
| Torque at 300 RPM | 1003 lb/in |
| Length Through Bore | 2.375 in |
| Type | A |
| Diametral Pitch | 8 |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.5 in |
| Hub Dia. | 1.8 in |
| Outside Dia. [Min] | 2.5 in |
| Weight | 2.001 LB |
| EAN or UPC | 781711461952 |

