- 8 Diametral Pitch
- 20⁰ Pressure Angle
- 18 Teeths
- Steel Material
description
- Boston Gear spur gears are designed to transmit motion and power between parallel shafts. The different styles offered include spur, gear rack, pinion wire, stem pinions, and internal gears, and most come with a selection of bore diameters, keyways, and setscrews to accommodate a wide variety of application requirements. They are available in plastic, non-metallic, brass, steel, and cast iron and are manufactured in a variety of styles, including plain, web, web with lightening holes, and web with spokes. Many are available with or without hubs.Boston Gear manufactures both 14 1/2° and 20° PA, involute, full-depth system gears. While 20° PA is generally recognized as having a higher load-carrying capacity, 14 1/2° PA gears are used extensively because of lower backlash and smoother, quieter operation.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Outside Dia. [Min] | 2.5 in |
| Material | Steel |
| No. of Teeths | 18 |
| Bore Dia. | 0.875 in |
| Torque at 200 RPM | 1086 lb/in |
| Diametral Pitch | 8 |
| Bore Type | Minimum Plain Bore |
| O.D. | 2.5 in |
| Torque at 300 RPM | 1003 lb/in |
| Type | A |
| Pitch Diameter | 2.25 in |
| Pressure Angle | 20 degrees |
| Outside Dia. | 2.5 in |
| Face Width | 1.5 in |
| Bore Size | 0.875 in |
| Torque at 900 RPM | 689 lb/in |
| Hardened Teeth | Without Hardened Teeth |
| Rated Torque [Max] | 596 @ 1200 rpm |
| Origin | Reborable |
| Torque at 1800 RPM | 469 lb/in |
| Pitch Dia. | 2.25 in |
| Length Through Bore | 2.375 in |
| Hub Dia. | 1.8 in |
| Torque at 600 RPM | 817 lb/in |
| Set Screw | No |
| Keyway | w/o Keyway, w/o Setscrew |
| Torque at 1200 RPM | 596 lb/in |
| No. of Teeth | 18 |
| Weight | 2.001 LB |
| EAN or UPC | 781711099889 |

