- Finished Steel Gear
- 8 Diametral Pitch
- 20.0° Pressure Angle
- 20 Teeth
- 2 1/2" Pitch Diameter
description
- Spur gears are designed to transmit motion and power between parallel shafts. Configurations include spur, rack, pinion wire, stem pinions, and internal gears
- most with a selection of bores, keyways, and setscrews. Fine-pitch gears are available in plastic, brass, stainless steel, and steel. Heavier pitch spurs are available in steel and cast iron. Styles include plain, web, web with lightening holes, or spoked. Change gears have consecutive numbers of teeth for a variety of ratios.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Torque at 1800 RPM | 507 lb/in |
| Bore Size | 1.000 in |
| Torque at 200 RPM | 1233 lb/in |
| Outside Dia. [Min] | 2.75 in |
| Pitch Diameter | 2.5 in |
| Set Screw | Yes |
| Origin | Finished Bore |
| Keyway | w/Setscrew |
| Hardened Teeth | Without Hardened Teeth |
| Diametral Pitch | 8 |
| Hub Dia. | 2.05 in |
| Material | Steel |
| Bore Type | Bored to Size |
| Torque at 900 RPM | 758 lb/in |
| Length Through Bore | 2.375 in |
| Torque at 1200 RPM | 650 lb/in |
| Type | A |
| Pressure Angle | 20 degrees |
| Torque at 600 RPM | 908 lb/in |
| Torque at 300 RPM | 1131 lb/in |
| No. of Teeth | 20 |
| Outside Dia. | 2.75 in |
| Weight | 2.501 LB |
| EAN or UPC | 781711461976 |

